GISS 884455 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE XL


T-SHIRT HiViz VISION ONE

References
giss:884455
rubix:216A6925
ean:3660338378669
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL
Class EN204712
See all Specifications

Product details : GISS 884455 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE XL


Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
brand logo

Technical specifications


Attributes
ColourOrange
SizeXL
Class EN204712
Main materialPolyester
Grammage130 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
  • Usually arrives within 14 working days