Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
PORTWEST S278ORRS HIGH VIZ LONG SLEEVED TSHIRT SIZE S ORANGE
PORTWEST S278ORRS HIGH VIZ LONG SLEEVED TSHIRT SIZE S ORANGE
PORTWEST S278O HIGH VIZ LONG SLEEVED TSHIRT ORANGE
References
portwest:
S278ORRS
rubix:
266A4991
ean:
5036108250486
Technical specifications
Colour
orange
Size
s
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : PORTWEST S278ORRS HIGH VIZ LONG SLEEVED TSHIRT SIZE S ORANGE
Technical specifications
Attributes
Colour
orange
Size
s
Class EN20471
3
Main material
polyester
Material
55% cotton, 45% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW 3XL
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC ORANGE L
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW 4XL
GISS 884936 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE S
MASCOT 50127 SANDWELL T-SHIRT HV YEL/BLACK 3XL
REGATTA TRS280 9SD HV X-PRO CL1 T-SHIRT BLACK/ORANGE S
PORTWEST S172YERM COTTON COMFORT T-SHIRT YELLOW MEDIUM
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW L
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW 2XL
MASCOT 19081 ACCELERATE SAFE T-SHIRT LONG SLEEVE HV ORG/DANTH L
REGATTA TRS270 200 HV PRO T-SHIRT YELLOW XS
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT S
MASCOT 19084 ACCELERATE SAFE SWEATSHIRT HV ORG/DANTH XS
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW 5XL
REGATTA TRS270 188 HV PRO T-SHIRT ORANGE XL