MASCOT 00788 JAMAICA T-SHIRT WHITE L


T-Shirt Jamaica white

References
mascot:00788-200-06-L ONE
rubix:385A4094
ean:5708628288040
T-shirt Jamaica 00788-200-06 / L  ONE
brand logo
Technical specifications
ColourWhite
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 00788 JAMAICA T-SHIRT WHITE L


Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight210 g
ColourWhite
SizeL
Main materialCotton
Long sleevesNo
Grammage160 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days