MASCOT 00782 JAVA T-SHIRT ROYAL 3XL

T-Shirt Java royal

See technical information

References

Mascot:00782-250-11-3XLONE
Rubix:385A4039
EAN:5708628296328
T-shirt Java 00782-250-11 / 3XLONE

Technical specifications

Colourblue
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT ROYAL 3XL


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight300 g
Colourblue
Size3xl
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage195 g/m²
Material100% cotton
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
  • Usually arrives within 14 working days

Size