MASCOT 18281 SAFE CLASSIC T-SHIRT LONG SLEEVE HV ORG M
T-shirt, long-sleeved
See technical informationSee documentsReferences
Mascot:18281-995-14 M
Rubix:385A1645
EAN:5711074632572

Documents
Product details : MASCOT 18281 SAFE CLASSIC T-SHIRT LONG SLEEVE HV ORG M
Modern, close fit with great freedom of movement.
Extra visibility for the surroundings with vertical and horizontal reflective strips.
Extra freedom of movement with elastic reflectors.
Comfortable cotton inner and durable polyester outer.
Ventilation under the arms.
Extra visibility for the surroundings with vertical and horizontal reflective strips.
Extra freedom of movement with elastic reflectors.
Comfortable cotton inner and durable polyester outer.
Ventilation under the arms.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
