MASCOT 50138 CORBY HOODIE W/ZIPPER HV YEL/BLACK XL


Sweatshirt Met Ritssluiting Corby yellow/black

References
mascot:50138-932-1709-XL
rubix:80450367
ean:5711074319299
Hooded sweatshirt Corby 50138-932-1709 / XL
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50138 CORBY HOODIE W/ZIPPER HV YEL/BLACK XL


Modern narrow and close ft with great freedom of movement. Front pockets with zippers for safe storage. Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves. Ribbed waist and cuffs. Front zipper hidden behind fabric prevents ingress of dirt and dust. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight800 g
ColourYellow
SizeXL
Main materialCotton/Polyester
Class EN204713
Secondary colourBlack
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
  • Usually arrives within 14 working days