MASCOT 50567 POTSDAM T-SHIRT LIGHT KHAKI/BLACK 2XL


T-Shirt Potsdam light khaki/black

References
mascot:50567-959-5509-2XL
rubix:385A1269
ean:5711074223312
T-shirt Potsdam 50567-959-5509 / 2XL
brand logo
Technical specifications
ColourKhaki
Size2XL
Main materialCotton
See all Specifications

Product details : MASCOT 50567 POTSDAM T-SHIRT LIGHT KHAKI/BLACK 2XL


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Ribbed neck. Neck yoke. Good space for placement of company logo.

Technical specifications


Attributes
ColourKhaki
Size2XL
Main materialCotton
Long sleevesNo
Grammage195 g/m²
Secondary colourBlack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
  • Usually arrives within 14 working days