MASCOT 50567 POTSDAM T-SHIRT ROYAL/DNAVY 4XL


T-Shirt Potsdam royal/dark navy

References
mascot:50567-959-11010-4XL
rubix:385A1255
ean:5711074223176
T-shirt Potsdam 50567-959-11010 / 4XL
brand logo
Technical specifications
Colourblue
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50567 POTSDAM T-SHIRT ROYAL/DNAVY 4XL


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Ribbed neck. Neck yoke. Good space for placement of company logo.

Technical specifications


Attributes
Colourblue
Size4xl
Main materialcotton
Long sleevesno
Grammage195 g/m²
Secondary colournavy
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
  • Usually arrives within 14 working days