References
Mascot:50592-972-14-L
Rubix:385A1185
EAN:5711074334186

Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG L
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
