References
Mascot:50592-972-17-4XL
Rubix:212A0241
EAN:5711074334322

Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL 4XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Delivery usually within ( 8 ) days
