LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 3XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW
See technical informationReferences
Leo Workwear:T02-Y-LEO-3XL
Rubix:214A6288
EAN:5056082311676

Product details : LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 3XL
Leo t02 braunton ecoviz performance t-shirt yellow 3xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- Usually arrives within 14 working days
