GISS 867201 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 36/3


Tacora s2 src mocassin shoe

References
giss:867201
rubix:200A3484
ean:3660338212154
867193
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heightLow
ColourWhite
See all Specifications

Product details : GISS 867201 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 36/3


White waterproof microfibre upper.
Breathable fabric lining.
Removable anatomical sole covered with a breathable, anti-fungal, anti-slip, anti-fatigue fabric.
Weight:
495 g*STRONG POINTS.
:
Perforated composite toecap with breathable lining.
Anti-abrasion, oil-resistant, anti-slip, anti-static, compact PU sole.

Strengths

Ultra light moccasin.
brand logo

Technical specifications


Attributes
EU shoe size36
Collar heightLow
ColourWhite
Main materialOther
MaterialWater-repellent microfiber
Metal freeNo
Show UNSPSC/ECL@SS
£ 49.47 excl. VAT
/ Each
£ 59.36 incl. VAT
  • Usually arrives within 14 working days