GISS 858495 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 10 X 17
Oxygen/acetylene handles
See technical informationSee documentsReferences
Spartex:858495
Rubix:217A2315
EAN:3660338151316
Documents
Product details : GISS 858495 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 10 X 17
Single pair of OXY/AD handles
.
Pair of handles with OXY/AD flame retardant backstop
Pair of handles with OXY/AD flame retardant backstop
Technical specifications
Attributes
| Type | 0.5m sleeves + iso male spigot |
|---|---|
| Diameter | 10 mm |
| Gas | oxygen/acetylene |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Usually arrives within 14 working days

