"PARWELD 761010-OX HOSE ASSY 10MM OX 3/8"" 10MT"

SINGLE OXYGEN HOSE 10MM X 10M 3/8 FITTINGS

See technical information

References

Parweld:761010-OX
Rubix:45012674
brand logo

Technical specifications

Typeparweld 761010-ox hose assy 10mm ox 3/8'' 10mt'

Product details : "PARWELD 761010-OX HOSE ASSY 10MM OX 3/8"" 10MT"


The range of fitted hoses and hose lengths are complete, ready-made gas-hose solutions, which remove the need for time-consuming hose nut, tail and check-valve attachment.They are manufactured to a level of quality beyond that achievable when manually constructed by hand, with the inclusion of high compression fittings at each end of the hose to ensure reliable, gas-tight connections.Fitted hoses and hose sets are available with 6mm, 8mm and 10mm bore diameters and 1/4″ and 3/8″ fittings at each end.

Technical specifications


Attributes
Typeparweld 761010-ox hose assy 10mm ox 3/8'' 10mt'
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
  • Usually arrives within 14 working days