Take-up housing unit
Inner diameter | 25 mm |
---|---|
Outer diameter | 84 mm |
Width | 33.5 mm |
Logistics dimensions (L x W x H) | 33,5x84x50 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 25 mm |
Outer diameter | 84 mm |
Width | 33.5 mm |
Material | Steel |
Series | PGVE |
Sealing | Open |
Usually arrives within 14 working days