Take-up housing unit
Inner diameter | 20 mm |
---|---|
Outer diameter | 76 mm |
Width | 33.5 mm |
Logistics dimensions (L x W x H) | 33,5x76x40 mm |
---|---|
Logistic Weight | 350 g |
Inner diameter | 20 mm |
Outer diameter | 76 mm |
Width | 33.5 mm |
Material | Steel |
Series | PGVE..-FA106 |
Sealing | Open |
Usually arrives within 14 working days