Take-up housing unit
Inner diameter | 30 mm |
---|---|
Length | 142 mm |
Width | 39.7 mm |
Inner diameter | 30 mm |
---|---|
Length | 142 mm |
Width | 39.7 mm |
Type | Take-Up Housing Unit |
Material | Cast Iron |
Series | PSFT..-XL |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 44 mm |
Usually arrives within 14 working days