References
SNR:EXT201
Rubix:205A3496
EAN:3413529511648




Product details : SNR EXT201 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 43.5 mm |
| Outer diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days
