References
Rubix:459A6388
Manufacturer :UCT211D1 N
EAN:00029176577284

Product details : NSK UCT211D1 SELF-LUBE METRIC UNIT
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Width | 38 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Length | 171 mm |
| Series | uct2 |
Show UNSPSC/ECL@SS
£ 78.95 excl. VAT
/ Each
£ 94.74 incl. VAT
- Usually arrives within 14 working days