References
INA:RTUEY35-TV-VA-HLA
Rubix:238A3546
Manufacturer :0543583880000
EAN:4054366741240

Product details : INA RTUEY35-TV-VA-HLA TAKE-UP HOUSING UNIT
Take-up housing unit RTUEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,5x125x125 mm |
|---|---|
| Logistic Weight | 733 g |
| Inner diameter | 35 mm |
| Width | 125 mm |
| Material | steel |
| Type | take-up housing unit |
| Length | 125 mm |
| Series | rtuey..-tv-va |
| Outer diameter | 125 mm |
| Weight | 0.733 kg |
Show UNSPSC/ECL@SS
£ 136.13 excl. VAT
/ Each
£ 163.36 incl. VAT
- Usually arrives within 14 working days
