TAMLEX TGH6 150MM TRAY (G) HANGERS (DIA)11 MM X (H)200 MM X (W)150 MM
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:TGH6
Rubix:234A6837

Documents
Product details : TAMLEX TGH6 150MM TRAY (G) HANGERS (DIA)11 MM X (H)200 MM X (W)150 MM
150MM Tray (G) Hangers (Dia)11 mm x (H)200 mm x (W)150 mm
Technical specifications
Attributes
| Type | overhead cable tray hanger |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
- Delivery usually within ( 3 ) days
