• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREY

EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREY

Cabling Systems

See technical informationSee documents
References
Emitex:EM03.003
Rubix:234A5959
brand logo
brand logo
Technical specifications
Typepatch lead
See all Specifications
Documents

Product details : EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREY


2m CAT5E UTP Booted Patch Lead Grey (L)2 m

Technical specifications


Attributes
Typepatch lead
Modelem03
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MENNEKES 14620 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 230V 6HDETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MMTAMLEX PMF150-FEC 150X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)150 MM XNIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MMEMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MMCABLOFIL MRFAB300PG 300MM ADJUSTABLE BEND (W)300 MM X (D)25 MMENGEX 612019 INS. TERM SPLICE BLUE 2.5MM IS2.5 PACK OF 100PARWELD 691050 RE-USABLE LUG 50MM 400AWISKA 10100611 GLP20+ ESKV 20+ IP68 WHT GLAND 10 PK (DIA)20 MMRONBAR 57EXCLBLK 5-7MM EXPANDABLE CLIPS BLACK BOX OF 100F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10CENTAUR CCL 1B CIRCULAR LID BLACKENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINALLEGRAND 730091 CARRIER PLATE 1G 1 MODULE (H)86 MM X (W)86 MM PK10ENGEX ACCESSORIES GX-BC58 5/8 BRASS STANDARD CLAMP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap