TAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MM
Steel Cable Trunking
See technical informationSee documentsReferences
Tamlex:GCA22
Rubix:234A6875

Documents
Product details : TAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MM
50X50 Flange Coupler (Pairs) (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | flange coupler |
|---|---|
| Model | gca |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Delivery usually within ( 3 ) days
