TAMLEX CSB/3/BE 85MM DEEP CAVITY SERVICE BOX (L)320 MM X (W)225 MM X (
Service Boxes
See technical informationSee documentsReferences
Tamlex:CSB/3/BE
Rubix:234A6822

Documents
Product details : TAMLEX CSB/3/BE 85MM DEEP CAVITY SERVICE BOX (L)320 MM X (W)225 MM X (
85mm Deep Cavity Service Box (L)320 mm x (W)225 mm x (D)87 mm
Technical specifications
Attributes
| Type | deep cavity service box |
|---|---|
| Model | csb |
| Material | carbon steel;polycarbonate (lid and trim) |
Show UNSPSC/ECL@SS
£ 36.24 excl. VAT
/ Each
£ 43.49 incl. VAT
- Delivery usually within ( 3 ) days
