TAMLEX PMF150-FTC 150X25MM DEEP FLAT TEE WITH COUPLERS (W)150 MM X (D)
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF150-FTC
Rubix:234A6847

Documents
Product details : TAMLEX PMF150-FTC 150X25MM DEEP FLAT TEE WITH COUPLERS (W)150 MM X (D)
150X25MM Deep Flat Tee With Couplers (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat equal tee |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- Delivery usually within ( 3 ) days
