NIGLON FB32 32MM FEMALE BUSH

Female Bushes

See technical informationSee documents

References

Niglon:FB32
Rubix:234A5692
brand logo

Technical specifications

Typeniglon fb32 32mm female bush

Documents

Product details : NIGLON FB32 32MM FEMALE BUSH


Flat Bit Quick Release 32MM (L)152 mm x (Dia)32 mm

Technical specifications


Attributes
Typeniglon fb32 32mm female bush
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
  • Delivery usually within ( 3 ) days