GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
Cable Protector
See technical informationSee documentsReferences
Superseded Ref:880532
GISS:895932
Rubix:271A1414
Manufacturer :895932
EAN:3660338482526




Documents
Product details : GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
2 channel cable protector with 1m length Nestable elements for easy installation and ground support Easy to lift lid for placing or removing cables or hoses Indoor or outdoor use Resists up to 10 tonnes Optional left and right corners for added flexibility Colour: Yellow and Black
Technical specifications
Attributes
| Type | 2 channel cable protector |
|---|---|
| Material | pe/rubber |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- In stock: Next day delivery
