References
Sandvik Coromant:T100-KM101JA-M12 D115
Rubix:317A8695
Manufacturer :8248520
EAN:7323226759716


Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-KM101JA-M12D115 COROTAP 8248520
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Angle of helix | 60 ° |
| Threading | m12 |
Show UNSPSC/ECL@SS
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
- Usually arrives within 14 working days