WALTERPROT 7126365-M12X1.25 HAND-/MACHINE TAP 5200807
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7126365-M12X1.25
Rubix:356A0117
Manufacturer :5200807
EAN:4042446161262

Technical specifications
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 7126365-M12X1.25 HAND-/MACHINE TAP 5200807
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m12x1.25 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.8 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m12x1.25 |
| No. of threads per inch | 20.32 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Usually arrives within 14 working days