References
Sandvik Coromant:T300-PD101DA-M12 D110
Rubix:297A8549
Manufacturer :8248207
EAN:7323226756586


Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PD101DA-M12D110 COROTAP 8248207
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 9.322 mm |
| Thread depth | 23 mm |
| Total length | 110 mm |
| Body material | hss / pm |
| Threading | m12x1,75 |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 85.99 excl. VAT
/ Each
£ 103.19 incl. VAT
- Usually arrives within 14 working days