Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E / PM |
Angle of helix | 0 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E / PM |
Tolerance | 2B |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 19.05 mm |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | NiD |
Threading (inch) | UNC 3/4 in - 10 |
No. of threads per inch | 13 |
Usually arrives within 14 working days