References
Sandvik Coromant:T300-MM100AE-10-24 C110
Rubix:317A5135
Manufacturer :8248673
EAN:7323226761245


Technical specifications
| Threading | unc no.10-24 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
Product details : SANDVIK T300-MM100AE-10-24C110 COROTAP 8248673
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc no.10-24 |
|---|---|
| Threading diameter | 4.83 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.9 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 48 ° |
| Total length | 70 mm |
| Body material | hss / pm |
| Threading | unc #10-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 71.24 excl. VAT
/ Each
£ 85.49 incl. VAT
- Usually arrives within 14 working days