References
Sandvik Coromant:T300-PM100AA-M4 P1PM
Rubix:317A7390
Manufacturer :8055800
EAN:7323225953726


Technical specifications
| Threading | m4 x 0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM100AA-M4P1PM COROTAP 8055800
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4 x 0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
- Usually arrives within 14 working days