References
Sandvik Coromant:T300-PM105DA-M30 P1PM
Rubix:319A8811
Manufacturer :8055836
EAN:7323225954082


Technical specifications
| Threading | m30x3,5 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM105DA-M30P1PM COROTAP 8055836
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m30x3,5 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Drilling diameter | 26 mm |
| Tail diameter | 22 mm |
| Thread depth | 30 mm |
| Total length | 180 mm |
| No. of threads per inch | 7.26 |
Show UNSPSC/ECL@SS
£ 627.92 excl. VAT
/ Each
£ 753.50 incl. VAT
- Usually arrives within 14 working days