References
Sandvik Coromant:T300-MM100DA-M5 B110
Rubix:286A9894
Manufacturer :8248704
EAN:7323226761559


Technical specifications
| Threading | m5x0.8-6h |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100DA-M5 B110 8248704
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5x0.8-6h |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 3.8 mm |
| Square drive adapter | 6 mm |
| Thread depth | 8 mm |
| Angle of helix | 48 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m5x0.8-6h |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
- Usually arrives within 14 working days