References
Sandvik Coromant:T300-XM100DA-M2 B150
Rubix:318A7156
Manufacturer :8248822
EAN:7323226762730


Technical specifications
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100DA-M2B150 COROTAP OPTIMIZED FOR VERSATILITY 8248822
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m2x0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Total length | 45 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
- Usually arrives within 14 working days