References
Sandvik Coromant:T300-XM102AE-3/8 C145
Rubix:318A4457
Manufacturer :6966895
EAN:7323220747696


Technical specifications
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM102AE-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966895
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 3/8-16 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 7.3 mm |
| Square drive adapter | 9.677 mm |
| Thread depth | 16.8 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
- Usually arrives within 14 working days