References
Sandvik Coromant:T300-SD100DA-M3 D150
Rubix:317A7069
Manufacturer :7382631
EAN:7323222267833


Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100DA-M3D150 COROTAP 7382631
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.7 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 3 mm |
| Thread depth | 8 mm |
| Angle of helix | 10 ° |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Usually arrives within 14 working days