SANDVIK T300-MM100DA-M8 B110 8248708

Tap

See technical information
References
Sandvik Coromant:T300-MM100DA-M8 B110
Rubix:286A9848
Manufacturer :8248708
EAN:7323226761597
brand logo
Technical specifications
Threadingm8x1,25
Threading diameter8 mm
Typemetric blind bores
See all Specifications

Product details : SANDVIK T300-MM100DA-M8 B110 8248708


CoroTap® 300, helical-fluted tapping tool

Technical specifications


Attributes
Threadingm8x1,25
Threading diameter8 mm
Typemetric blind bores
With cooling sprayno
Drilling diameter6.8 mm
Tail diameter8 mm
Square drive adapter6.2 mm
Thread depth12 mm
Total length90 mm
Body materialhss-e
Threadingm8x1,25
No. of threads per inch20.32
Show UNSPSC/ECL@SS
£ 64.27 excl. VAT
/ Each
£ 77.12 incl. VAT
  • Usually arrives within 14 working days