References
Sandvik Coromant:T300-XM100AA-M8 C150
Rubix:318A6504
Manufacturer :6966995
EAN:7323220748266


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100AA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6966995
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8.1 mm |
| Square drive adapter | 8 mm |
| Thread depth | 18 mm |
| Angle of helix | 15 ° |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days