Unc tap - spiral flute - hss 3% vanadium - multi-materials
Angle of helix | 40 ° |
---|---|
Total length | 56 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 2.65 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | Vaporized |
Threading (inch) | 5 |
No. of threads per inch | 40 |
Usually arrives within 14 working days