References
Sandvik Coromant:T300-PM104DA-M5 P1PM
Rubix:317A5125
Manufacturer :8055823
EAN:7323225953955


Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM104DA-M5P1PM COROTAP 8055823
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 71.78 excl. VAT
/ Each
£ 86.14 incl. VAT
- Usually arrives within 14 working days