WALTERPROT TC115-UNC5/8-L0-WY80AA MACHINE TAP 7305275
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC115-UNC5/8-L0-WY80AA
Rubix:2594231
Manufacturer :7305275
EAN:4042446283780

Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT TC115-UNC5/8-L0-WY80AA MACHINE TAP 7305275
HSS-E machine taps TC115-UNC5/8-L0-WY80AA
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNC/2B • DIN 376 • right hand flute 45° • Suitable for blind hole • WY80AA • UNC 5/8-11 • P=11
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 47.625 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 5/8-11 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ Each
£ 71.88 incl. VAT
- Usually arrives within 14 working days