References
Sandvik Coromant:T300-SD101DA-M4 D125
Rubix:317A5077
Manufacturer :7382663
EAN:7323222268151


Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD101DA-M4D125 COROTAP 7382663
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Thread depth | 10.5 mm |
| Angle of helix | 10 ° |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Threading | m4 x 0,70 |
| No. of threads per inch | 36.29 |
Show UNSPSC/ECL@SS
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
- Usually arrives within 14 working days