Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 40 mm |
Body material | hss-e |
Angle of helix | 15 ° |
---|---|
Total length | 40 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 1.524 mm |
Tail diameter | 2.5 mm |
Square drive adapter | 2.1 mm |
Coating | uncoated |
Threading (inch) | unf #0 - 80 |
No. of threads per inch | 72 |
Usually arrives within 14 working days