References
Sandvik Coromant:T300-MM100IA-M6 C145
Rubix:259A9034
Manufacturer :8248719
EAN:7323226761702


Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100IA-M6 C145 300 CUTTING TAP 8248719
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 4.6 mm |
| Square drive adapter | 6.3 mm |
| Thread depth | 10 mm |
| Angle of helix | 48 ° |
| Total length | 66 mm |
| Body material | hss / pm |
| Threading | m6x1 |
Show UNSPSC/ECL@SS
£ 30.54 excl. VAT
/ Each
£ 36.65 incl. VAT
- Usually arrives within 14 working days