DORMER E256M8 E256 M8 X 1.25 SPIRAL POINT TAP 371/6 6554495
Machine taps E256
See technical informationReferences
Dormer:E256M8
Rubix:293A7356
EAN:7320760674383




Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : DORMER E256M8 E256 M8 X 1.25 SPIRAL POINT TAP 371/6 6554495
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form B shear cut 2.5xD through holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 8 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8x1,25 |
| Tolerance | 6hx |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days