References
Sandvik Coromant:T400-NM100AA-M8 N1PC
Rubix:317A2699
Manufacturer :8405721
EAN:7323227413037

Product details : SANDVIK T400-NM100AA-M8N1PC COROTAP 8405721
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 35 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
- Usually arrives within 14 working days
