References
Sandvik Coromant:T400-XM100DA-M10 B125
Rubix:317A7982
Manufacturer :8248300
EAN:7323226757514

Product details : SANDVIK T400-XM100DA-M10B125 COROTAP OPTIMIZED FOR VERSATILITY 8248300
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 6 mm |
| Size | m10 |
Show UNSPSC/ECL@SS
£ 61.93 excl. VAT
/ Each
£ 74.32 incl. VAT
- Usually arrives within 14 working days
