Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ROEBUCK 1019105050 CROSS WEAVE TAPE 50MM X 50M
ROEBUCK 1019105050 CROSS WEAVE TAPE 50MM X 50M
Tapes Unbranded
References
unbranded:
1019105050
rubix:
170864
Technical specifications
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1019105050 CROSS WEAVE TAPE 50MM X 50M
High performance banding/strapping tape. 50m long.
Technical specifications
Attributes
Width
50
mm
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 50MM X 50M SILVER CLOTH TAPE
TESA 04657-00112-00 TAPE
TESA 04688-00009-00 TEXTILE TAPE 50M X 50MM
3M POLYESTER TAPE 853 CLEAR 25 MM X 66 M 0.06 MM
DYMO D1 TAPE 6MM BLACK ON CLEAR S0720770
TESA 4651 50M 19MM BLACK 04651-00504-00
3M VHB TAPE 4905F TRANSPARENT 9 MM X 33 M 0.5 MM
3M 9080HL50 DOUBLE COATED TAPE WHITE 50MMX50M 0.16MM
ADVANCE 219267 25MM X 50MTAT175 WHITE CLOTH TAPE
DYMO D1 TAPE 9MM BLACK ON WHITE S0720680
ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50
3M 97647 GLASS CLOTH TAPE 5453 BROWN 25MMX33M 0.21MM
3M VHB TAPE 4611F DARK GREY 19 MM X 33 M 1.1 MM
3M DOUBLE COATED FOAM TAPE PADS 25MM X 66M 9528
3M DOUBLE COATED POLYETHYLENE FOAM TAPE 9546 WHITE 12 MM X 66 M 1.1 MM